Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
MilliporeSigma™ SeQuant™ ZIC™-HILIC (5μm, 200Å) Threaded Stainless Steel HPLC Column
Shop All MilliporeSigma Products
Click to view available options
Length (Metric):
150 mm
250 mm
Diameter (Metric):
10 mm
21.2 mm
Specifications
Specifications
Column Format | Semi-Preparative Column |
Diameter (Metric) | 10 mm |
Length (Metric) | 150 mm |
Particle Size | 5 μm |
pH | 2 to 8 |
Pore Size | 200 Å |
Surface Area | 130 m²/g |
Temperature | 70°C |
Stationary Phase | Zwitterionic |
Packing Material | Silica |
Show More |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction