Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

SGE™ SuperFlex™ Autosampler Syringes with 42mm Cone Tip Fixed Needle, 10 μL

Catalog No. SG002831 Shop All SGE Inc. Products
Click to view available options
Volume (Metric):

Incorporate Diamond Syringe Technology offering significantly improved levels of durability, clarity and accuracy. SGE Autosampler Syringes with 42mm Cone Tip Fixed Needle are designed specifically for use on Agilent autosamplers.

  • Improved solvent resistance
  • Wide temperature ranges
  • Increased operational smoothness
  • Color coded syringes by volume
  • Range of needle gauge and length options

Specifications

Description

Not gas tight

Needle Gauge

26 G

Diameter (Metric) Outer Needle

0.47 mm

For Use With (Application)

Gas chromatography

Length (Metric)

42 mm

Product Type

Autosampler Syringe

Model

10FX-AG-0.47 6 pack

Volume (Metric)

10 μL

Needle Point Style

Cone

For Use With (Equipment)

Agilent GC Autosamplers 7693 A, 7673, 7683, and 6850 ALS

Connection Type

Fixed

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.