Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Trajan™ CTC LC Autosampler Syringes

Catalog No. SG002710 Shop All SGE Inc. Products
Click to view available options
Volume (Metric):

Borosilicate glass barrel and stainless steel needles provide strength and inertness. Backing provides quick and accurate volume assessment.

  • High temperature syringes for headspace application with temperatures up to 150°C
  • PTFE plunger seal option for smooth, leak free operation - suitable for both liquid and gas samples, with replaceable plungers
  • Specifications of the syringes are exactly matched to CTC holders to ensure proper fit and reliable functioning

Specifications

Needle Gauge

22 G

Diameter (English) Outer Needle

0.028 in.

Diameter (Metric) Outer Needle

0.72 mm

For Use With (Application)

High performance liquid chromatology

Length (English) Needle

2 in.

Product Type

Autosampler Syringe

Model

10F-CTC-LC

Quantity

Ea.

Volume (Metric)

10 μL

Length (Metric) Needle

51 mm

Needle Point Style

LC

Connection Type

Fixed

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.