Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Trajan™ HT5 Aluminum-Clad Capillary Columns
Shop All SGE Inc. Products
Click to view available options
Length (Metric):
25 m
6 m
Diameter (Metric) Inner:
0.22 mm
0.53 mm
Description
- Ultra High temperature column range
- Unique phase - no equivalent phases
- Ideal for simulated distillation applications (petroleum industry)
Specifications
Specifications
Stationary Phase | 5% Phenyl (equiv.) Polycarborane Siloxane |
Diameter (Metric) Inner | 0.22 mm |
For Use With (Application) | General Hydrocarbon Profiles, Pesticide Analysis, Herbicides Analysis |
Particle Size | 0.1 μm |
Temperature Range | 10°C to 460/480°C |
Film Thickness | 0.1 μm |
Length (Metric) | 25 m |
Packing Material | SGE™ HT5 |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction