Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

SGE™ Microvolume Manual Syringes

Catalog No. SG002180 Shop All SGE Inc. Products
Click to view available options
Needle Gauge:
Connection Type:
Quantity:

Protection guide and plunger button reinforcement to minimize the risk of bent plungers

  • Stainless steel needle
  • 26 gauge
  • Bevel point
  • Plunger will not bend permanently

Specifications

Material

Stainless Steel (Needle)

Needle Gauge

26 G

Diameter (Metric) Outer

0.47 mm

Length (English)

2 in.

Length (English) Needle

2 in.

Length (Metric)

50 mm

Product Type

Microvolume Manual Syringe; 10RX

Quantity

6/Pk.

Volume (Metric)

10 μL

Needle Point Style

Bevel

Connection Type

Removable

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.