Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Trajan™ SolGel WAX Columns
Shop All SGE Inc. Products
Click to view available options
Length (Metric):
30 m
60 m
Diameter (Metric) Inner:
0.25 mm
0.32 mm
0.53 mm
Film Thickness:
0.25 μm
0.5 μm
1 μm
Description
- Bonded polyethylene glycol
- Very robust high-temperature column
- Less susceptible to damage by oxygen than conventional wax phases
- Polar phase
- Low bleed and inert
Specifications
Specifications
USP Type | G14, G15, G16, G20, G39 |
Functionality/Interaction Type | Hydrogen Bonding or Dipole interactions |
Stationary Phase | Polyethylene Glycol |
Diameter (Metric) Inner | 0.53 mm |
Max. Temperature | 280°C |
For Use With (Application) | Acids Analysis, Amines Aliphatic, Amines Aromatic, Alcoholic Beverages Analysis, Essential Oils, Food - FAME, Phenols, Sugars-alditol Acetates |
Temperature Range | 30°C to 260/280°C |
Film Thickness | 0.5 μm |
Length (Metric) | 30 m |
Packing Material | SolGel-Wax |
Show More |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction