Learn More
Kishigo Six Pocket Contrast Vest
- Ultra-Cool™ 100% polyester mesh construction
- Zipper front closure
- Reflective material (2 in. wide)
- Left chest mic tab
Pockets:
- Outside left chest radio pocket
- Outside right chest 2-tier, 3-division pocket
- Inside lower patch pockets
- Two lower outside solid material patch pockets with flaps
Specifications
Closure Type
Zipper
Certifications/Compliance
ANSI 107 Class E
Color
Lime
Size
X-Large
Material
Polyester Mesh
Length (English)
28 in.
Length (Metric)
78.12 cm
Size (English) Chest
48 to 50 in.
No. of Pockets
5
Size (Metric) Chest
121.9 to 127 cm
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.