Learn More
Labconco™ SoLo™ Hydraulic Lift Base Stand, China/Australia Plug

Designed to support Logic™ Class II, Type A2 Biological Safety Cabinets and PuriCare™ Procedure Stations. Hydraulic lift stand lowers for passage of biosafety cabinets through standard doorways. Infinitely adjustable, provides work surface heights up to 37 in. Optic White epoxy-coated steel frame.
$6915.00 - $7365.00
Specifications
Product Type | Adjustable Stand |
---|---|
Height (English) | 40.5 to 60 in. |
For Use With (Application) | Biosafety |
Includes | Hydraulic Stand, Casters, Installation Hardware |
Ports | None |
Catalog Number | Mfr. No. | Width (English) Exterior | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Width (English) Exterior | Price | Quantity & Availability | |||||
01-812-423
![]() |
Labconco™
5185340 |
53.5 in. |
Each for $6,915.00
|
|
|||||
01-812-418
![]() |
Labconco™
5185440 |
65.6 in. |
Each for $7,050.00
|
|
|||||
01-812-413
![]() |
Labconco™
5185540 |
77.6 in. |
Each for $7,215.00
|
|
|||||
01-812-408
![]() |
Labconco™
5185640 |
89.6 in. |
Each for $7,365.00
|
|
|||||
Description
- For all Optic White Labconco Class II BSC models.
- Hydraulic lift provides flexible height adjustment and permits passage through standard doorways as low as 75.5 in. (191.7 cm) high for Labconco A2 cabinets.
- Infinitely adjustable height provides work surface heights from 17.0 in. (43.2 cm) to 37 in. (94.0 cm)
- Supports loads up to 1,000 lbs. (454 kg).
- 5 in. (12.7 cm) diameter, toe-locking, glass-filled nylon casters.
- Resistant to most chemicals, easy-clean and maintenance-free.
- Durable epoxy-coated steel construction.
- Two handle bars facilitate transport.
- NSF-approved.
Specifications
Adjustable Stand | |
Biosafety | |
None | |
Labconco Class II Biosafety Cabinets | |
34.3 in. | |
230 V |
40.5 to 60 in. | |
Hydraulic Stand, Casters, Installation Hardware | |
102.9 to 152.4 cm | |
50/60 Hz | |
87.1 cm |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.