Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
MilliporeSigma™ Supelco™ SP™-2340 Capillary GC Column, df 0.20 μm
Shop All MilliporeSigma Supelco Products
Click to view available options
Diameter (Metric) Inner:
0.25 mm
0.32 mm
Length (Metric):
30 m
60 m
Description
Application: This non-bonded column offers the highest polarity in its class. As with all general purpose biscyanopropyl columns, it is highly effective for both high and low temperature separations of geometric isomers of fatty acid methyl esters (FAMEs), dioxins, carbohydrates, and aromatic compounds. USP Code: This column meets USP G5 requirements. Phase:. Non-bonded. Poly(biscyanopropyl siloxane) Temp. Limits:. Subambient to 250 C (isothermal or programmed)
Specifications
Specifications
Product Line | SP |
Max. Temperature | Subambient to 250°C (isothermal or programmed) |
Type | Capillary GC |
Diameter (Metric) Inner | 0.25 mm |
USP Type | G5 |
For Use With (Application) | Gas Chromatography (GC) |
Film Thickness | 0.20 μm |
Length (Metric) | 30 m |
Material | Fused Silica |
Packing Material | Poly(biscyanopropyl siloxane) |
SP is a registered trademark of Sigma-Aldrich Co. LLC
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction