Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Bel-Art™ SP Scienceware™ Magic Touch 2™ Ice Buckets with Lids
SCI_ED

Catalog No. p-4482833 Shop All SP Bel-Art & SP Wilmad-LabGlass Products
Click to view available options
Capacity (Metric):
2.5 L
2.5L
4 L
Color:
Black
Blue
Green
Red
Height (English):
7.06 in.
9 in.
Height (Metric):
17.9 cm
22.86 cm
This item is not returnable. View return policy
This item is not returnable. View return policy

Superior insulating properties combined with high chemical resistance.

  • Compatible not only with wet ice, but also with ultra-low temperature materials including dry ice, salt slurries, dry ice solvent slurries or liquid nitrogen
  • Able to withstand a wide temperature range of -196°C (-320°F) to 100°C (212°F)
  • High-quality, expanded urethane laboratory ice buckets are lightweight, durable, nonsweating and impervious to moisture and odors
  • Convenient pour spout, drip-proof rims, a fill line indicator
  • Snug-fitting keyed lid and base for easy stacking
  • Lightly textured, nonslip finish and raised edge provides secure transport and a stylish look

Specifications

Height (Metric) 22.86 cm
Height (English) 9 in.
Diameter (Metric) 26.8 cm
Capacity (English) 0.9 gal.
Includes Pour spout, drip-proof rims, fill line indicator, snug-fitting keyed Lid and base
Design Lightly textured, Non-slip
Material Urethane
Diameter (English) 10.5 in.
Type Ice Bucket
Color Green
Capacity (Metric) 4 L
Temperature Range -196°C to +100°C
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Your feedback has been submitted: Thank you for helping us improve our website.