Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Bel-Art™ SP Scienceware™ TPX™ Graduated Pitchers
SCI_ED

Catalog No. p-7078619 Shop All SP Bel-Art & SP Wilmad-LabGlass Products
Click to view available options
Capacity (Metric):
500 mL
2000 mL
This item is not returnable. View return policy
This item is not returnable. View return policy

Offer well-designed spouts and large handles helpful for use with wet or dry ingredients

  • Crystal clear polymethylpentene pitcher shows metric graduations molded on the outside wall
  • Chemical resistant
  • Shatterproof
  • Heat resistant to 177°C (350°F)
  • Steam autoclavable at 121°C (215°F)

Specifications

Diameter (English) Base 3 in.
Diameter (English)Top 3.75 in.
Diameter (Metric) Base 7.6 cm
Diameter (Metric)Top 9.5 cm
Capacity (Metric) 500 mL
Material PMP
Height (English) 5.25 in.
Height (Metric) 13.3 cm
Includes Handle, Spout
Increments 10 mL
Type Pitcher
Autoclavable Autoclavable
Graduated Yes
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Your feedback has been submitted: Thank you for helping us improve our website.