Learn More
MilliporeSigma™ Supelco™ Specialty Glass Column: Glass Coarse Frit
Described in US EPA Protocol - Fill columns with appropriate adsorbents when cleaning or drying environmental samples for pesticide or priority pollutant analyses
Supplier: MilliporeSigma™ Supelco™ 64758U
Specifications
Specialty Glass Column (SJ Inlet Joint) | |
LPLC | |
1 | |
22 mm |
25 mm | |
Glass (Frit), PTFE (Stopcock) | |
Overall Length: 415 mm | |
Frit |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.