Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
United Scientific Supplies Spray Bottles With Pump

Shop All United Scientific Supplies, Inc Products


Click to view available options
Quantity:
12 Pk.
180 Pk.
390 Pk.
8 Pk.
Description
- Spray bottles are made from clear polyethylene terephthalate (PET).
- Include a white spray nozzle with clear cap to keep nozzle clean and leak-proof.
- PET is lightweight, chemically resistant and has excellent durability.
- Available in 8 oz. and 16 oz. capacity.
- Available in both pack and case quantities.
Specifications
Specifications
Capacity (Metric) | 236.5 mL |
Capacity (English) | 8 oz. |
Color | Clear |
Material | PET |
Quantity | 12 Pk. |
Sterility | Non-sterile |
Closure Included | Yes |
Autoclavable | Not Autoclavable |
Disposable | Reusable |
Graduated | No |
Show More |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction