Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Foss™ ST 255 Soxtec™ 230 V

Solvent extraction systems for safe determination of soluble matter in food, feed, soil, polymers, textiles, paper pulp, and more. Foss™ ST 255 Soxtec™ 230 V provides rapid analysis with absolutely no loss in precision or accuracy

Supplier:  Foss™ 60063232

Catalog No. 12-053-120

Alert:

This item is a non-standard voltage; please ensure you are ordering the correct product. Please contact customer service for assistance: 1-800-766-7000.


Description

Description

A three-step, six position solvent extraction system, consisting of an Extraction Unit and a Control Unit. The three-step extraction procedure consists of boiling, rinsing and recovery. Typically solvent recovery is 80%, with only ∼10 ml solvent used per sample. Sample preparation prior to GC/HPLC work is also possible using a specially designed seal.

Includes:

  • 1 each ST 255 SoxtecTM Extraction Unit
  • 1 eavh CU 2055 Control Unit
  • 1 each Food/Agri routine accessories kit comprising:
    • Extraction cups (3 sets of 6)
    • Cup holder
    • Thimble support
    • Thimble holder
    • Thimbles (set of 25)
    • Thimble adaptors (2 sets of 6)
    • Thimble handler
    • Tongs for extraction cups
    • Thimble stand (2)
    • Cup stand
    • Seals in Viton and Butyl
    • Solvent addition tube
    • Solvent emptying tube
    • Manual and Application Note

Product specifications:

  • Sample positions: 6
  • Solvent volume per sample: 70 to 90mL
  • Programmable: Yes
  • Bath handling; Yes
  • Extraction cups: Glass and Aluminum
  • Thimbles: Cellulose, Glass
  • Thimble diameter: 26, 33
  • Thimble volume: 30mL, 65mL depending on thimble size
  • Heating: Remotley controlled electric
  • Temperature range: 0 to 285°C
  • Overtemperature protection: 145, 210 & 330°C
  • Power consumption: 1500W
  • Water consumption: 2L/min
  • Accuracy: ± 1% relative
Specifications

Specifications

1500W
60 × 38 × 58cm
230V
Solvent extraction
36 samples a day
ST 255 Solvent Extraction System
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Product Certifications
Promotions

Promotions

Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Your feedback has been submitted: Thank you for helping us improve our website.