Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

United Scientific™ Stackable Beakers
SDPSCI_ED

Catalog No. p-4423514 Shop All United Scientific Supplies, Inc Products
Click to view available options
Capacity (Metric):
120 mL
500 mL

Highly flexible polypropylene Stackable Beakers.

  • Gentle squeeze creates a spout anywhere on the rim
  • Stacking ribs prevent beakers from sticking together
  • In packs of 25

Specifications

Diameter (English) Outer 2.75 in.
Diameter (Metric) Outer 7 cm
Capacity (Metric) 120 mL
Material Polypropylene
Height (English) 2.51 in.
Height (Metric) 6.4 cm
Increments 10 mL
Type Beaker
Autoclavable Autoclavable
Disposable Reusable
Graduated Yes
Scale Dual Scale
Style Nesting
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Your feedback has been submitted: Thank you for helping us improve our website.