Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Brady™ StainerBondz™ Open 3 in. Core Tissue Cassette Polyester Labels - Silver

Catalog No. 19109294 Shop All Brady Corporation Products
Click to view available options
:

Tissue Cassette Polyester (B-482) is designed for tissue cassette labeling and identification in conjunction with the BSP™31 Label Attachment System from Brady™.

  • When printed with Brady™ Series R6400 ribbon, this material has superior resistance to processing fluids and conditions
  • Matte white polyester material has a permanent acrylic adhesive and is thermal transfer printable
  • RoHS compliant to 2005/618/EC MCV amendment to RoHS Directive 2002/95/EC
  • B-482 is not recommended for use in conditions where both high temperature (greater than 95° F/35° C) and 80% relative humidity are present

Specifications

Product Type

Label

Autoclavable

Autoclavable

Adhesive Type

Permanent Acrylic

Color

Silver

Certifications/Compliance

ASTM D 1000

Description

Label

Height (English)

1.05 in.

For Use With (Equipment)

BBP™81 Label Printer; BRADY IP™ Series Label Printer; BRADYPRINTER PR Plus Series Label Printer

Labels per Row

1

Shape

Rectangle

Size (English)

0.313 x 1.05 in. (W x H)

Material

Polyester

Quantity

3000/Roll

Dimensions (LxW)

1.05 x 0.313 in.

Format

Roll

Width (English)

0.313 in.

Print Technology

Thermal Transfer

Width (Metric)

152.4 mm

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.