Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Mitchell Plastics Side Loading Stainless Steel Glove Box Holder
Click to view available options
Capacity:
1 Box
2 Boxes
3 Boxes
Dimensions (L x W x H):
10.5 x 3.75 x 6.5 in.
21 x 4 x 6.75 in.
31.5 x 4 x 6.75 in.
Description
- Can be mounted horizontally or vertically
- Pre-drilled holes and double-sided tape are included for wall mounting
Specifications
Specifications
Product Type | Glove Box Holder |
Color | Silver |
Dimensions (L x W x H) | 10.5 x 3.75 x 6.5 in. |
Holds | Disposable Glove Boxes |
Material | Stainless Steel |
Mounting | Keyhole Slots |
No. of Compartments | 1 |
Product Style | Side Loading |
Capacity | 1 Box |
Includes | Double-sided tape |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction