Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Fisherbrand™ Stainless Steel Wall Cabinet, Right Hinged

Fisherbrand™ Stainless Steel furnishings are designed specifically for research and healthcare laboratories.

$5030.00 - $5460.00

Specifications

Depth (English) 13.6 in.
Depth (Metric) 34.5 cm
Door Type Framed Glass Door
Height (English) 30.6 in.
Height (Metric) 77.7 cm
View More Specs

Products 2
Catalog Number Width (English) Price Quantity & Availability  
Catalog Number Width (English) Price Quantity & Availability  
06-000-572
View Documents
18 in.
Each for $5,030.00
missing translation for 'QuantityLeft'
Add to Cart
 
06-000-573
View Documents
24 in.
Each for $5,460.00
missing translation for 'QuantityLeft'
Add to Cart
 
Description

Description

  • Wall Cabinets come with two adjustable shelves and feature a flush bottom.
  • Made of Type #304 stainless steel with #4 finish.
  • Each wall cabinet includes a hanging rail.
  • Framed Glass Door Cabinets include tempered safety glass
Specifications

Specifications

13.6 in.
Framed Glass Door
77.7 cm
Hanging Rail
1
2 years
34.5 cm
30.6 in.
Right
Stainless Steel
2
Videos
SDS
Documents

Documents

Product Certifications
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Your feedback has been submitted: Thank you for helping us improve our website.