Learn More
METTLER TOLEDO Standard MA Legal for Trade Analytical Balance
METTLER TOLEDO Standard MA Legal for Trade Analytical Balances are highly accurate, efficient, simple to operate and designed with robust construction for proven long lasting performance.
$4108.80 - $8736.55
Specifications
Connection Type | USB-A, RS232 |
---|---|
Display Type | Touchscreen |
Material | Metal, PBT |
Type | Analytical Balance |
Electrical Requirements | 100/240 V, 50/60 Hz |
Catalog Number | Mfr. No. | Capacity | Model | Readability | Price | Quantity & Availability | |||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Capacity | Model | Readability | Price | Quantity & Availability | |||
01-804-257
|
METTLER TOLEDO
30666317 |
52 g | MA55/A | 0.01 mg |
Each for $8,233.65
|
|
|||
01-804-255
|
METTLER TOLEDO
30697383 |
62 g, 152 g | MA155DU/A | 0.01 mg, 0.1 mg |
Each for $8,469.05
|
|
|||
01-804-253
|
METTLER TOLEDO
30697386 |
52 g | MA54/A | 0.1 mg |
Each for $4,108.80
|
|
|||
01-804-251
|
METTLER TOLEDO
30697409 |
120 g | MA104/A | 0.1 mg |
Each for $4,424.45
|
|
|||
01-804-249
|
METTLER TOLEDO
30697412 |
220 g | MA204/A | 0.1 mg |
Each for $4,745.45
|
|
|||
01-804-211
|
METTLER TOLEDO
30706702 |
92 g | MA95/A | 0.01 mg |
Each for $8,736.55
|
|
|||
Description
The LCD hybrid touchscreen is simple to operate and will increase efficiency of your daily tasks with 9 built-in applications and statistical data analysis. Built with a metal base, PBT top housing and overload protection to defend against rough handling in any weighing environment, ensuring quality performance for years to come.
MA Analytical Balances include:
- Internal adjustment
- LCD hybrid touchscreen with onscreen instructions
- 9 built-in applications
- Statistical data analysis
- OIML/NTEP approved
- Front level indicator
- Metal base, PBT top housing
- Overload protection
- 2 interfaces: USB-A, RS232
- Bluetooth option
The MA Balance is the successor to the ME-T Balance. See how it ranks among our balance lines:
- XPR Excellence Analytical Balances
- MX Advanced Analytical Balances
- MR Advanced Analytical Balances
- MA Standard Analytical Balances
- ME Standard Analytical Balances
- LA Standard Analytical Balances
Specifications
USB-A, RS232 | |
Metal, PBT | |
100/240 V, 50/60 Hz |
Touchscreen | |
Analytical Balance | |
Class I |
Your input is important to us. Please complete this form to provide feedback related to the content on this product.