Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Sempermed™ StarMed™ Ultra Nitrile Gloves
Shop All Sempermed USA Inc. Products
Click to view available options
Size:
X-Small
Small
Medium
Large
X-Large
Description
- Manufactured without natural rubber
- Smart Dispense Technology
- Single glove delivery with fewer wrinkle
- Reduced tackiness, quick and easy to wear
- Latex alternative
- Eliminates aerosolization of glove powder
- Improved tactile sensitivity, grip and fit
- Can be used in variety of environments
Specifications
Specifications
Certifications/Compliance | Meets FDA 21 CFR Part 177, Meets USP 800 requirements for PPE compliance for chemotherapy |
Chemotherapeutic Rated | Yes |
Applications | Healthcare |
AQL | 1.5 |
Color | Blue |
Disposable | Yes |
Exterior Finish | Partially Textured |
Laboratory/Cleanroom Use | No |
Latex Free | Yes |
Material | Nitrile |
Show More |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction