Learn More
Antistat Static Shielding Bag, Open Top
- Surface resistance of 106 to 1010 Ohms
- Custom sizes and print available on request
- Semi transparent for easy content identification
- Metal 'Faraday cage' layer shields products from electric energy inside and prevents static build-up
- The layer protection guards against charges inside and out
- Suitable for packing electronic products which are sensitive to static, e.g. PCBs, electronic components etc.
- Conforms to EIA 625, EIA 541, ANSI/ESD S-20.20 and EN61340-51-ESD and EN61340-53-ESD
Specifications
Autoclavable
Not Autoclavable
Closure Type
None
Color
Opaque
For Use With (Application)
Packaging of ESD Sensitive Electronic Devices
Includes
Bag Only
Material
Polyester, Polyethylene
Thickness (Metric)
75 μ
Quantity
100 Pk.
Thickness (English)
3 mil
Dimensions (L x W)
5 x 3 in.
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.