Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Mott Manufacturing Steel Casework Sitting Height Base Cabinet with File Drawer
SDP

Base cabinet with two standard drawers and one file drawer for maximum storage

$855.50 - $960.50

Specifications

Certifications/Compliance SEFA, ISO9001:2008
Depth (English) 22 in.
Depth (Metric) 55.8 cm
For Use With (Equipment) Steel Casework Base Cabinet
Height (English) 28.75 in.
View More Specs

Products 9
Catalog Number Mfr. No. Location Width (Metric) No. of Drawers Price Quantity & Availability  
Catalog Number Mfr. No. Location Width (Metric) No. of Drawers Price Quantity & Availability  
24-200-104
SDP
View Documents
Mott Manufacturing
1120177CC
Zone 1 45.7 cm 2 (1 standard, 1 file)
Each for $855.50
missing translation for 'QuantityLeft'
Add to Cart
 
24-200-488
View Documents
Mott Manufacturing
1920188SB
Zone 10 38.1 cm 3 (2 standard, 1 file)
Each for $933.00
missing translation for 'QuantityLeft'
Add to Cart
 
24-200-485
View Documents
Mott Manufacturing
1120188SB
Zone 10 45.7 cm 3 (2 standard, 1 file)
Each for $960.50
missing translation for 'QuantityLeft'
Add to Cart
 
24-200-484
View Documents
Mott Manufacturing
1120177SB
Zone 10 45.7 cm 2 (1 standard, 1 file)
Each for $855.50
missing translation for 'QuantityLeft'
Add to Cart
 
24-200-105
SDP
View Documents
Mott Manufacturing
1120188CC
Zone 1 45.7 cm 3 (2 standard, 1 file)
Each for $960.50
missing translation for 'QuantityLeft'
Add to Cart
 
24-200-108
SDP
View Documents
Mott Manufacturing
1920188CC
Zone 1 38.1 cm 3 (2 standard, 1 file)
Each for $933.00
missing translation for 'QuantityLeft'
Add to Cart
 
24-200-332
SDP
View Documents
Mott Manufacturing
1120177MGC
Zone 7 45.7 cm 2 (1 standard, 1 file) N/A N/A N/A
24-200-333
SDP
View Documents
Mott Manufacturing
1120188MGC
Zone 7 38.1 cm 3 (2 standard, 1 file) N/A N/A N/A
24-200-336
SDP
View Documents
Mott Manufacturing
1920188MGC
Zone 7 45.7 cm 3 (2 standard, 1 file) N/A N/A N/A
Description

Description

  • Furniture grade cold rolled steel with high pre and post consumer recycled content
  • Laboratory grade powder coating - Warm Gray 601006
  • Contemporary inset design
  • Brushed aluminum bar handle(s) 10.1cm (4 in.) and Four levelling feet
  • Nylon tire self-closing drawer suspension 45.3kg (100 lb.)
  • File drawer with 45.3kg (100 lb.) full extension runners
  • One piece, full access, reinforced drawer bodies
  • Drawer fronts include sound deadening material
Order Destinations
  • Zone 1 (Use CC suffix): Montana (Eastern), Minnesota, North Dakota, South Dakota, Wyoming
  • Zone 2 (Use WJ suffix): Iowa, Kansas, Missouri, Nebraska, Wisconsin
  • Zone 3 (Use SL suffix): Alabama, Florida, Georgia, Illinois, Kentucky, Tennessee
  • Zone 4 (Use NE suffix): Connecticut, Delaware, District of Columbia, Maine, Maryland, Massachusetts, New Hampshire, North Carolina, Rhode Island, South Carolina, Vermont, Virginia, West Virginia
  • Zone 5 (Previous DT suffix): Moved to Zone 9
  • Zone 6 (Previous CF suffix): Moved to Zone 9
  • Zone 7 (Use MGC suffix): Arizona, Arkansas, Colorado, Louisiana, Mississippi, New Mexico, Oklahoma, Texas
  • Zone 8 (Use S suffix): New Jersey, New York, Pennsylvania (Eastern)
  • Zone 9 (Use SV suffix): Michigan, New York State (Upper), Ohio, Pennsylvania (Western)
  • Zone 10 (Use SB suffix): Alaska, California, Hawaii, Idaho, Montana (Western), Nevada, Oregon, Utah, Washington

Compliance

Meets SEFA 8 performance standards

Specifications

Specifications

SEFA, ISO9001:2008
55.8 cm
28.75 in.
Two years from date of shipment
Gray
22 in.
Steel Casework Base Cabinet
73 cm
File Drawer Cabinet
Steel
Videos
SDS
Documents

Documents

Product Certifications
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Your feedback has been submitted: Thank you for helping us improve our website.