Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Mott Manufacturing Steel Casework Standing Height Base Cabinet, Sink Units

Base sink cabinet with double hinged doors
$951.50
Specifications
Certifications | SEFA, ISO9001:2008 |
---|---|
Color | Gray |
Depth (English) | 22 in. |
Depth (Metric) | 55.8 cm |
For Use With (Equipment) | Steel Casework Base Cabinet |
Catalog Number | Mfr. No. | Location | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Location | Price | Quantity & Availability | |||||
24-200-111
![]() |
Mott Manufacturing
1418022CC |
Zone 1 |
Each for $951.50
|
|
|||||
24-200-491
|
Mott Manufacturing
1418022SB |
Zone 10 |
Each for $951.50
|
|
|||||
24-200-339
![]() |
Mott Manufacturing
1418022MGC |
Zone 7 | N/A | N/A | N/A | ||||
Description
- Furniture grade cold rolled steel with high pre and post consumer recycled content
- Laboratory grade powder coating - Warm Gray 601006
- Contemporary inset design
- Brushed aluminum bar handle(s) 10.1cm (4 in.) and Four levelling feet
- Five-knuckle stainless steel hinges
- Quality doors include sound deadening material
- Supplied with galvanized toe kick and lower base
- Lower back with ample space to accommodate plumbing (H: 22.8cm (9 in.))
- Zone 1 (Use CC suffix): Montana (Eastern), Minnesota, North Dakota, South Dakota, Wyoming
- Zone 2 (Use WJ suffix): Iowa, Kansas, Missouri, Nebraska, Wisconsin
- Zone 3 (Use SL suffix): Alabama, Florida, Georgia, Illinois, Kentucky, Tennessee
- Zone 4 (Use NE suffix): Connecticut, Delaware, District of Columbia, Maine, Maryland, Massachusetts, New Hampshire, North Carolina, Rhode Island, South Carolina, Vermont, Virginia, West Virginia
- Zone 5 (Previous DT suffix): Moved to Zone 9
- Zone 6 (Previous CF suffix): Moved to Zone 9
- Zone 7 (Use MGC suffix): Arizona, Arkansas, Colorado, Louisiana, Mississippi, New Mexico, Oklahoma, Texas
- Zone 8 (Use S suffix): New Jersey, New York, Pennsylvania (Eastern)
- Zone 9 (Use SV suffix): Michigan, New York State (Upper), Ohio, Pennsylvania (Western)
- Zone 10 (Use SB suffix): Alaska, California, Hawaii, Idaho, Montana (Western), Nevada, Oregon, Utah, Washington
Order Info
When ordering, be sure to select items with the letter code suffix that matches the state that items are to be DELIVERED to.
Compliance
Meets SEFA 8 performance standards
Specifications
SEFA, ISO9001:2008 | |
22 in. | |
Steel Casework Base Cabinet | |
88.2 cm | |
Steel | |
Two years from date of shipment | |
91.4 cm |
Gray | |
55.8 cm | |
34.75 in. | |
Left and Right | |
2 | |
36 in. | |
Sink Cabinet |
Spot an opportunity for improvement?Share a Content Correction
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title