Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Mott Manufacturing Steel Casework Wall Cabinet, Hinged Door Unit

Wall cabinet with hinged doors and two removable shelves
$525.50 - $834.50
Specifications
Depth (English) | 14 in. |
---|---|
Depth (Metric) | 35.5 cm |
For Use With (Equipment) | Steel Casework Wall Cabinet |
Height (English) | 30 in. |
Height (Metric) | 76.2 cm |
Catalog Number | Mfr. No. | Location | Hinge Side | Width (Metric) | No. of Doors | Price | Quantity & Availability | ||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Location | Hinge Side | Width (Metric) | No. of Doors | Price | Quantity & Availability | ||
24-200-117
![]() |
Mott Manufacturing
5410060CC |
Zone 1 | Left and Right | 91.4 cm | 2 |
Each for $834.50
|
|
||
24-200-116
![]() |
Mott Manufacturing
5310060CC |
Zone 1 | Left and Right | 76.2 cm | 2 |
Each for $766.50
|
|
||
24-200-494
|
Mott Manufacturing
5110060SB |
Zone 10 | Right | 45.7 cm | 1 |
Each for $525.50
|
|
||
24-200-497
|
Mott Manufacturing
5410060SB |
Zone 10 | Left and Right | 91.4 cm | 2 |
Each for $834.50
|
|
||
24-200-496
|
Mott Manufacturing
5310060SB |
Zone 10 | Left and Right | 76.2 cm | 2 |
Each for $766.50
|
|
||
24-200-114
![]() |
Mott Manufacturing
5110060CC |
Zone 1 | Right | 45.7 cm | 1 |
Each for $525.50
|
|
||
24-200-344
![]() |
Mott Manufacturing
5310060MGC |
Zone 7 | Left and Right | 76.2 cm | 2 | N/A | N/A | N/A | |
24-200-420
|
Mott Manufacturing
5310060NE |
Zone 4 | Left and Right | 76.2 cm | 2 | N/A | N/A | N/A | |
24-200-345
![]() |
Mott Manufacturing
5410060MGC |
Zone 7 | Left and Right | 91.4 cm | 2 | N/A | N/A | N/A | |
24-200-342
![]() |
Mott Manufacturing
5110060MGC |
Zone 7 | Right | 45.7 cm | 1 | N/A | N/A | N/A | |
Description
- Furniture grade cold rolled steel with high pre and post consumer recycled content
- Laboratory grade powder coating - Warm Gray 601006
- Contemporary inset design
- Brushed aluminum bar handle(s) 10.1cm (4 in.)
- Five-knuckle stainless steel hinges
- Two 2.54cm (1 in.) thick full depth shelves, adjustable in 1.27cm (0.5 in.) increments
- Quality doors include sound deadening material
- Zone 1 (Use CC suffix): Montana (Eastern), Minnesota, North Dakota, South Dakota, Wyoming
- Zone 2 (Use WJ suffix): Iowa, Kansas, Missouri, Nebraska, Wisconsin
- Zone 3 (Use SL suffix): Alabama, Florida, Georgia, Illinois, Kentucky, Tennessee
- Zone 4 (Use NE suffix): Connecticut, Delaware, District of Columbia, Maine, Maryland, Massachusetts, New Hampshire, North Carolina, Rhode Island, South Carolina, Vermont, Virginia, West Virginia
- Zone 5 (Previous DT suffix): Moved to Zone 9
- Zone 6 (Previous CF suffix): Moved to Zone 9
- Zone 7 (Use MGC suffix): Arizona, Arkansas, Colorado, Louisiana, Mississippi, New Mexico, Oklahoma, Texas
- Zone 8 (Use S suffix): New Jersey, New York, Pennsylvania (Eastern)
- Zone 9 (Use SV suffix): Michigan, New York State (Upper), Ohio, Pennsylvania (Western)
- Zone 10 (Use SB suffix): Alaska, California, Hawaii, Idaho, Montana (Western), Nevada, Oregon, Utah, Washington
Order Info
When ordering, be sure to select items with the letter code suffix that matches the state that items are to be DELIVERED to.
Compliance
Meets SEFA 8 performance standards
Specifications
14 in. | |
Steel Casework Wall Cabinet | |
76.2 cm | |
Gray |
35.5 cm | |
30 in. | |
Two years from date of shipment | |
Steel |
Spot an opportunity for improvement?Share a Content Correction
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title