Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

PIG™ Burpless™ Steel Drum Funnel
SDP

Funnel that delivers fast, no-splash pouring and one-handed access for easy regulation compliance.

$462.00 - $479.00

Specifications

Product Type Drum Funnel
Sterility Non-sterile
Length (English) 15 in.
Length (Metric) 38 cm
Height (English) 13 in.
View More Specs

Products 3
Catalog Number Mfr. No. Color Price Quantity & Availability  
Catalog Number Mfr. No. Color Price Quantity & Availability  
18-366-500
SDP
View Documents
PIG™ Burpless™
DRM1125BKNPT
Black
Each for $462.00
missing translation for 'QuantityLeft'
Add to Cart
 
18-366-501
SDP
View Documents
PIG™ Burpless™
DRM1125RDNPT
Red
Each for $479.00
missing translation for 'QuantityLeft'
Add to Cart
 
18-366-502
SDP
View Documents
PIG™ Burpless™
DRM1125YWNPT
Yellow
Each for $462.00
missing translation for 'QuantityLeft'
Add to Cart
 
Description

Description

  • For 5 to 55 gal. Poly or Steel Drums and Buckets with 2 in. NPT
  • Overfill Preventer Included
  • 5 in. x 8.3 in. x 11 in.
  • Secure closure helps you meet closed container regulations: opens and closes instantly using only one hand
  • Lets you pour without venting through 3/4 in. bung to prevent a possible closed container regulation violation
  • Nitrile gasket and locking mechanism completely seal lid to help reduce vapor emissions
  • FM Approved for flammable liquids when equipped with a PIG Drum Funnel Flame Arrestor (not included)
  • Lockable to prevent unauthorized access
  • Durable, chemical-resistant powder coat helps ensure long service life
Specifications

Specifications

Drum Funnel
15 in.
13 in.
11.25 in.
Non-sterile
38 cm
33 cm
29 cm
Videos
SDS
Documents

Documents

Product Certifications
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Your feedback has been submitted: Thank you for helping us improve our website.