Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Kishigo Storm Cover Rainwear Jacket

Catalog No. 19220996
Click to view available options
Size:
Color:
This item is not returnable. View return policy
This item is not returnable. View return policy

ML Kishigo™ Storm Cover Rainwear Jacket is made of waterproof material with durable seam sealed construction.

  • Waterproof material with durable seam sealed construction
  • 2 in. wide reflective material
  • Zipper/ storm flap closure
  • Non-sparking snaps and zipper
  • Adjustable wrist cuffs and leg cuff straps
  • Lower front patch pockets with flaps

Compliance

Meets ANSI™ 107 Class 3 standards.

Specifications

Width (English)

19 in.

Width (Metric)

48.3 cm

Closure Type

Zipper

Certifications/Compliance

ANSI 107 Class 3

Color

Orange

Size

Small

Material

Polyester

Length (English)

24 in.

Length (Metric)

61 cm

Seam Type

5-needle overlap

No. of Pockets

3

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.