Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
MilliporeSigma™ Supelco™ SUPELCOSIL™ LC-18 HPLC Column, 5 μm Particle Size
Shop All MilliporeSigma Supelco Products
Click to view available options
Diameter (Metric):
1 mm
2.1 mm
3 mm
4 mm
4.6 mm
10 mm
21.2 mm
Length (Metric):
5 cm
10 cm
15 cm
25 cm
30 cm
Description
SUPELCOSIL™ LC-18 HPLC Column may be used for the separation of:. Anthocyanins, flavonols, and carbohydrates in Tropea red onions (Allium cepa L.) during their determination by high performance liquid chromatography (HPLC) as well as HPLC coupled to mass spectrometry (MS) equipped with electrospray ionization (ESI) source, Sinapyl derivatives in pineapple (Ananas comosus [L.] Merill) juice samples during their determination by semipreparative reversed phase HPLC and Aflatoxin M1 in milk and cheese samples during its determination by HPLC with post-column derivatization and fluorescence detection.
Specifications
Specifications
Diameter (Metric) | 2.1 mm |
Length (Metric) | 15 cm |
Particle Size | 5 μm |
Pore Size | 120 Å |
Surface Area | 170 m2/g |
Stationary Phase | C18 (Octadecyl) |
Product Line | SUPELCOSIL |
Matrix | C18 (Octadecyl) Phase/Silica Gel, Spherical Particle Platform |
Endcapped | Yes |
Phase | Reversed Phase |
SUPELCOSIL is a trademark of Sigma-Aldrich Co. LLC
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction