Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
RPB™ T-Link™ Respirator Hood Tychem QC

T-Link Hood - Tychem QC
Supplier: RPB™ 17712
Alert:
CA Prop65 Free
Description
- Replacement Part
Specifications
ANSI S3.19, Z89.1 Z87 | |
CE 2797 | |
NIOSH PAPR & SAR Type C | |
White | |
Hood Assembly | |
EN12941:1998 | |
PETG | |
-10°C to +45°C | |
14 in. | |
13 in. |
ISO9001, NIOSH, BSI Certified Product AS/NZS 1716:2012, BMP # 714303, AS/NZS 1801:1997, BMP # 714306, AS/NZS 1337.1:2010, BMP # 714304 | |
EN14594: 2005 3 B, EN12941:1998, +A2:2008, TH3 P R SL, EN352-3:2002, EN397:2003 +A1:2009, EN166:2001 CLASS 1 F | |
T-Link Hood - Tychem QC | |
Tychem 2000 | |
Standard | |
Healthcare, Life Sciences, Painting, Coating, Pharma, Concrete Cutting, Aggregate, Pharmaceutical Manufacturing, Chemical, Pesticide, Materials Handling, Chemical Stripping, Sanding, Waste Management | |
17-712 | |
No | |
2 in. | |
0.5 lb. |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction