Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
DWK Life Sciences Wheaton™ Tablet Square Bottle
Shop All DWK Life Sciences Products
Click to view available options
Capacity (Metric):
30 mL
60 mL
Quantity:
144/Case
288/Case
Description
- Type III Glass Square Bottles
- Attached Black Phenolic PE Cone Lined Cap
Specifications
Specifications
Capacity (Metric) | 30 mL |
Color | Clear |
Material | Borosilicate Glass (Type 3) |
Quantity | 288/Case |
Type | Square Tablet Bottle |
Closure Color | Black |
Closure Liner | Polyethylene Cone |
Closure Included | Yes |
Closure Material | Phenolic |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction