Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Greiner Bio-One Tetragonal Media Bottles
Shop All Greiner Bio-One Products
Click to view available options
Capacity (Metric):
100 mL
500 mL
1000 mL
Description
- Non-cytotoxic
- Non-pyrogenic
- Sterilized by irradiation
- Available in three sizes
Specifications
Specifications
Capacity (Metric) | 100 mL |
Color | Clear |
Material | PET |
Sterility | Sterile |
Closure Included | Yes |
Graduated | Yes |
Shape | Tetragonal |
Product Type | Media Bottle |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction