Learn More
Texwipe™ TexQ™ TX650 Disinfectant TX652

Texwipe™ TexQ™ TX650 Disinfectant TX652 is an EPA-registered, one-step disinfectant and cleaner, highly effective against a wide spectrum of microbes. Gamma-irradiated and sterile validated as per AAMI guidelines. Use in disinfectant rotation programs in sterile cleanroom areas.
Supplier: Texwipe™ TX652
Description
Texwipe TexQ™ TX650 Disinfectant TX652 is a quaternary ammonium compounds (QACs), EPA registered, 0.2 μm filtered, one-step cleaner/disinfectant. It is effective against a broad spectrum of bacteria, viruses, and fungi, and inhibits the growth of mold and mildew and their odors when used as directed. Suitable for use on surfaces in sterile/aseptic environments in veterinary clinics, laboratories, biotechnology, pharmaceutical, pharmacies (USP <797> and USP<800>), and medical device facilities.
TexQ™ TX650 Disinfectant TX652 is available as a Ready-To-Use solution in a one-gallon bottle (reorder number TX652).
- EPA registered – Kill claims provide assurance of efficacy of disinfection against the most common cleanroom bacteria, viruses and fungi including MRSA, Pseudomonas, H5N1, HIV-1, SARS-CoV-2 (COVID-19 virus) at 1-, 2-, or 10-minutes contact time.
- The Ready-to-Use solutions are Gamma-irradiated – Sterility Assurance Level of 10-6 for compliance with aseptic environment requirements, USP <797>, and USP<800>.
- Complex Formulation – Excellent cleaning and disinfecting properties for uniform and complete disinfection of surface.
- One-step cleaner/disinfectant – Cleans and disinfects in one step, saving costs in time and labor. Easy to use.
- Free of dyes and fragrance – No respiratory irritation – safe for users, no additional contamination from the vapors.
- Functional use label on bottle – Easy documentation and usage control, record the date opened and operator initials.
- For use in cleaning and disinfecting large and small, hard, non-porous surfaces such as floors, walls, and ceilings, and tables, equipment, isolators, and hoods in veterinary clinics, laboratories, biotechnology, pharmaceutical, pharmacies (USP <797> and USP<800>), and medical device facilities.
- Use as part of a disinfectant rotation program.
Specifications
EPA Registered Disinfectant | |
7 to 9 | |
Clear | |
EPA Registered | |
Alkyl (50% C14, 40% C12, 10% C16) dimethyl benzyl ammonium chloride, 0.034%; Octyl decyl dimethyl ammonium chloride, 0.026%; Didecyl dimethyl ammonium chloride, 0.013%; Dioctyl dimethyl ammonium chloride, 0.013% | |
0.99 g/mL | |
Filtered | |
Cleaning and disinfecting hard, non-porous surfaces | |
HDPE bottle in two outer PE bags | |
1 gal. |
Clear Liquid | |
Sterile | |
Not Autoclavable | |
Clear | |
HDPE Bottle | |
Single-use | |
No | |
Table surfaces, worksurfaces, equipment, isolators, hoods, floors, walls, and ceilings | |
Miscible | |
3.8 L |
Safety and Handling
ShelfLife : Two Years
Your input is important to us. Please complete this form to provide feedback related to the content on this product.