Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Thermo Scientific™ Tft.-80.2 Fixed Angle Rotor
GSA_VA

Catalog No. 54456 Shop All Thermo Scientific Products
Click to view available options
For Use With (Equipment):
Capacity:
Max. Speed:
Max. RCF:

Increase sample processing with the 12-place capacity of the Thermo Scientific™ TFT-80.2 Fixed Angle Rotor.

Recommended for:

Small volume; Protein, virus and DNA isolation.

This product(s) resides on a Fisher Scientific GSA or VA contract. If you are viewing this page as a nonregistered user, the price(s) displayed is List Price. To view your GSA or VA contract pricing, log in using your account number, or become a registered user by contacting one of our Customer Service teams. You can also view your contract price by searching for this item(s) on GSA Advantage. To place an order, contact Fisher Scientific Customer Service.

Specifications

Description

TFT-80.2 Fixed Angle Rotor

Material

Titanium

Type

Fixed Angle Rotor

Capacity

12 x 2 mL

Max. RCF

429,643 x g

Max. Speed

80,000 rpm

Radius (Metric)

60.1 mm

Radius (Metric) Min.

33.9 mm

K Factor

22.6

Max. Tube Length

51 mm

Max. Tube Diameter

8 mm

Net Weight

5.5 lb. (2.5 kg)

For Use With (Equipment)

Thermo Scientific™ Sorvall™ WX ultraCentrifuges

Angle

25°

Avg. RCF

335,994 x g

Min. RCF

242,344 x g

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.