Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Mechanix Wear™ The Original™ Covert Black Mechanics Gloves
Shop All Mechanix Wear Products
Click to view available options
Size:
Small
Medium
Large
X-Large
2X-Large
Description
- TrekDry™ is form-fitting to help keep hands cool and comfortable
- Covert design does not include any colored logos or writing
- Adjustable thermoplastic rubber (TPR) wrist closures create a secure fit
- Reinforced thumb and index finger improve durability
- Touchscreen capable synthetic leather for a combination of dexterity and durability
- Ideal for maintenance repairs, equipement operation, and DIY home improvement
- Machine washable
Specifications
Specifications
Back Material | TrekDry™ |
Cuff Material | Thermoplastic Rubber (TPR) |
Coating Material | Uncoated |
Color | Black |
Hand | Specific |
Material | Synthetic Leather |
Product Type | Mechanic's Gloves |
Size | Small |
For Use With (Application) | Automotive Work, Maintenance Repairs, Equipment Operation, and DIY Home Improvements |
Glove Cuff Style | Hook and Loop |
Show More |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction