Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Thermo Scientific™ TSX Series High-Performance Blood Bank Refrigerators

Thermo Scientific™ TSX Series high-performance blood bank refrigerators offer a sustainable choice for whole blood and blood components refrigeration.

Supplier:  Thermo Scientific™ TSX3004BV

 View more versions of this product

Catalog No. TSX3004BV


missing translation for 'QuantityLeft'
Explore all special offers
Add to Cart

Description

Description

Thermo Scientific™ TSX Series high-performance blood bank refrigerators are ENERGY STAR™ certified and designed with features that support sample protection and sustainability objectives for the storage of whole blood and blood components. The Series’ V-drive technology is designed to provide temperature uniformity that continually adapts to user patterns, offering significant energy savings without compromising protection.

  • Designed to meet the strict requirements established by the AABB and FDA for the storage of whole blood and blood components
  • Stores up to 385 blood bags (450mL whole blood); Stores up to 770 blood bags in the 51/2 cu.ft. refrigerator (450mL whole blood)
  • Whisper quiet with a sound level of 52 dBA, enabling end users to work alongside the refrigerator without distraction
  • Unique V-drive technology is designed to detect usage patterns such as door openings when a higher compressor speed is needed and periods of stability where the compressor runs at a lower speed, saving energy without compromising protection
  • Up to 40% less energy usage than conventional refrigerant models*
  • Natural, R290 refrigerant and water-blown foam make the TSX Series compliant with the U.S. Environmental Protection Agency’s Significant New Alternatives Policy (SNAP)
  • Manufactured in an award-winning, zero-waste to landfill facility
  • Temperature range of 2° to 8°C, factory setpoint at 4°C
  • Convenient, fully extendable and adjustable stainless steel drawers
  • Lower HVAC costs as a result of less heat emission into the environment*
  • Easy to use microprocessor control with interior light, setpoint security and alarms
  • Compatible with wireless monitoring systems and remote alarm contacts
  • Standard door locks provide comfort and assurance
  • Ergonomic door handle
  • Standard factory-installed chart recorder
  • Warranty varies by country, please contact us for details

Wireless Monitoring Solution

Thermo Scientific™ DeviceLink HUB™, our easy-to-install solution, works with the Thermo Fisher Cloud to monitor conditions inside your TSX Series Laboratory Refrigerators and Freezers. 

DeviceLink HUB™ connects users to their equipment, allowing them to receive critical lab equipment data and equipment notifications on their mobile and web applications:

  • Display temperature
  • Ambient Temperature
  • Alarm and alerts notification

DeviceLink HUB™ is available in the following regions:

  • United States and Canada
  • 28 members of the European Union
  • Iceland, Liechtenstein, Norway, and Switzerland
Specifications

Specifications

TSX Series
UL, cUL, CE, FDA, MDD 93/42/EEC (Class IIa), AABB SCoPE
827 L
230 V
15 A
37.3 x 34.0 x 78.5 in. (94.7 x 86.4 x 199.4 cm)
486 lb.
554 lb.
Microprocessor
Smart-Vue Compatible
6
28.5 in.
78.5 in.
199.4 cm
30 in.
Automatic
86.4 cm
37.3 in.
94.7 cm
Glass
Stainless Steel (Drawer)
TSX Series High-Performance Blood Bank Refrigerator
29.2 cu. ft.
208-230V, 50Hz
50 Hz
CEE 7/7
28.5 x 30.0 x 58.0 in. ( 72.3 x 76.2 x 147.3 cm)
221 kg
251 kg
R290
Standard
3°-7°C (4°C)
72.3 cm
58.0 in.
147.3 cm
76.2 cm
34.0 in.
37.3 x 34.0 x 78.5 in. (94.7 x 86.4 x 199.4 cm)
High-Performance Refrigerator
Energy efficient
Water-Blown Foam
Alarm, Recorder
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Product Certifications
Promotions

Promotions

Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Your feedback has been submitted: Thank you for helping us improve our website.

*Data on file. Based on comparisons between TSX Series and previous generation Thermo Scientific models