Learn More
Thermo Scientific™ TSX Series High-Performance Plasma Freezers
Thermo Scientific™ TSX Series high-performance plasma freezers offer a sustainable choice for plasma storage.
Supplier: Thermo Scientific™ TSX1230LV
Description
Thermo Scientific™ TSX Series high-performance plasma freezers are designed with features that support sample protection and sustainability objectives for the storage of plasma. The Series’ V-drive technology is designed to provide temperature uniformity that continually adapts to user patterns, offering significant energy savings without compromising protection.
- Designed to meet the strict requirements established by the AABB and FDA for the storage of plasma
- Stores up to 532 plasma boxes (250mL boxes)
- Stores of 1,064 plasma boxes int the 51.1 cu. ft. freezer (250mL boxes)
- Whisper quiet with a sound level of 52 dBA, enabling end users to work alongside the refrigerator without distraction
- Unique V-drive technology is designed to detect usage patterns such as door openings when a higher compressor speed is needed and periods of stability where the compressor runs at a lower speed, saving energy without compromising protection
- Up to 50% less energy usage than conventional refrigerant models*
- Natural, R290 refrigerant and water-blown foam make the TSX Series compliant with the U.S. Environmental Protection Agency’s Significant New Alternatives Policy (SNAP)
- Manufactured in an award-winning, zero-waste to landfill facility
- Temperature range of -35° to -15°C, factory setpoint at -30°C
- Convenient, fully extendable and adjustable stainless steel drawers
- Lower HVAC costs as a result of less heat emission into the environment*
- Easy to use microprocessor control with interior light, setpoint security and alarms
- Compatible with wireless monitoring systems and remote alarm contacts
- Standard door locks provide comfort and assurance
- Ergonomic door handle
- Standard factory-installed chart recorder
- Warranty varies by country, please contact us for details
Wireless Monitoring Solution
Thermo Scientific™ DeviceLink HUB™, our easy-to-install solution, works with the Thermo Fisher Cloud to monitor conditions inside your TSX Series Laboratory Refrigerators and Freezers.
DeviceLink HUB™ connects users to their equipment, allowing them to receive critical lab equipment data and equipment notifications on their mobile and web applications:
- Display temperature
- Ambient temperature
- Alarm and alerts notification
DeviceLink HUB™ is available in the following regions:
- United States and Canada
- 28 members of the European Union
- Iceland, Liechtenstein, Norway, and Switzerland
Specifications
TSX Series | |
11.5 cu. ft. | |
208-230V, 50Hz | |
50 Hz | |
CEE 7/7 | |
21.8 x 20.0 x 52.4 in. (55.4 x 50.8 x 133.1 cm) | |
162 kg | |
187 kg | |
R290 | |
Optional | |
-35° to -15°C (-30°C) | |
55.4 cm | |
52.4 in. | |
133.1 cm | |
50.8 cm | |
24.0 in. | |
31.1 x 24.0 x 73.0 in. (79.0 x 61.9 x 185.4 cm) | |
High-Performance Freezer | |
Energy efficient | |
273 Boxes | |
Wireless | |
7 |
UL, cUL, CE, FDA, MDD 93/42/EEC (Class IIa), AABB SCoPE | |
326 L | |
230 V | |
15 A | |
31.1 x 24.0 x 73.0 in. (79.0 x 61.9 x 185.4 cm) | |
358 lb. | |
412 lb. | |
Microprocessor | |
Smart-Vue Compatible | |
7 | |
21.8 in. | |
73.0 in. | |
185.4 cm | |
20 in. | |
Automatic | |
61.9 cm | |
31.1 in. | |
79.0 cm | |
Solid | |
Stainless Steel (Drawer) | |
1 | |
7 Drawers |
Your input is important to us. Please complete this form to provide feedback related to the content on this product.