Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Thermo Scientific™ ThermoChill III Recirculating Chillers
GSA_VA

Reliable liquid temperature control, with cooling capacity up to 2000w/6830 BTU.

Supplier:  Thermo Scientific™ 198221010000

 View more versions of this product

Catalog No. 13-876-546


missing translation for 'QuantityLeft'
Explore all special offers
Add to Cart

Description

Description

Reliable liquid temperature control, with cooling capacity up to 2000w/6830 BTU. Thermo Scientific™ ThermoChill Recirculating Chillers are a compact line of refrigerated recirculators ranging in cooling capacities from 600 to 2000 watts. Innovative design features minimized plumbing connections and an integrated full-flow fluid strainer maximize product reliability. With simplicity in design and operation, the ThermoChill platform will provide years of reliable liquid temperature control to meet all of your conventional application requirements.

  • Accessible fill port for easy filling
  • Pressure gauge located on control panel for easy viewing
  • Intuitive digital controller
  • Controller indicator lights illuminate when adjusting settings or when high/low temp alarms activated
  • Removable full-low strainer ensures clean recirculating fluid
  • Locking caster for easy unit maneuvering
  • RS232 or RS485 digital communications optional
Specifications

Specifications

-10°C to +30°C
-10°C to +30°C
CE marked/UL listed
1.2 gpm @ 60 psid (4.5 lpm @ 4.1 bar)
ThermoChill III LR, 230V/50Hz, PD-1
&plusnm;0.1°C
230 V
None
Up to 1,900 watts
PD1 (Positive Displacement Pump)
R134A
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Product Certifications
Accessories
Promotions

Promotions

Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Your feedback has been submitted: Thank you for helping us improve our website.