Learn More
Thermo Scientific™ ThermoFlex™ Recirculating Chillers
Optimized for the most demanding applications, high-performance ThermoFlex Recirculating Chillers are reliable, easy-to-use and easy-to-maintain.
Supplier: Thermo Scientific™ 1114C10560210001
Alert:
This item is a non-standard voltage; please ensure you are ordering the correct product. Please contact customer service for assistance: 1-800-766-7000.
Description
Optimized for the most demanding applications, Thermo Scientific™ ThermoFlex Recirculating Chillers are reliable, easy-to-use and easy-to-maintain. The ThermoFlex platform was developed with customer input from concept to design. This high-performance chiller platform, with cooling capacity up to 24,000 watts (81,948 btu/hr), is configurable to meet application demands.
ThermoFlex Chillers are now available in low noise select models. Quiet performance (<58 dBA) promotes a safe and reduced stress environment in your lab. These low noise models are designed to remain quiet over the entire operating range of the chiller while maintaining temperature control accuracy.
*Now available in low-noise: less than 58 dBA
Ease of Use
- An intuitive user interface for ease of operation
- Air and water filters that can be changed while unit is in operation
- Innovative packaging for rapid installation
- Quick start guide enables trouble-free system start-up
Superior Performance
- Improved cooling capacity
- Increased reliability
- Ease of maintenance
Configurable Design
- Wide range of available cooling capacities
- Variety of available options
- Installation flexibility
Recommended for:
- Aerospace
- Analytical
- Biotech
- Chemical
- Industrial
- Medical
- Pharmaceutical
- Research
- University
Specifications
Up to 3.3 gpm @ 60 psig (12.5 L/min. @ 4.1 bar) (50Hz) Up to 4.0 gpm @ 60 psig (15.1 L/min. @ 4 |
|
Air Cooled or Water Cooled | |
CE, CSA Semi S2 | |
Fluid Filtration (included), DI Support (Available), Auto Refill (Available), Flow Control with Readout (Available) | |
5°C to 90°C |
<58 dBA | |
Analog & Digital (available) | |
Up to 1,400 watts (60Hz) 1,170 watts (50Hz) | |
&plusnm;0.1°C |
Your input is important to us. Please complete this form to provide feedback related to the content on this product.