Learn More
MilliporeSigma™ Supelco™ Thermogreen™ LB-2 Septa, Solid Discs
Suitable for conveniently introducing the sample without causing the system to leak. Improper septa decompose under the high-temperature conditions of capillary inlets causing baseline disruption and ghost peaks in a chromatogram.
Supplier: MilliporeSigma™ Supelco™ 28006U
Description
- An improved version over the original Thermogreen™ LB-1 Septa
- Extremely low bleed over a wide range of inlet temperatures (100° to 350°C)
- Easy needle penetration
- High puncture tolerance (ideal for autosamplers)
- Rubber formulation exclusive to Supelco™
- Pre-conditioned, ready to use
Specifications
11/32 in. | |
9 mm | |
5/Pk. | |
100°C to 350°C | |
LB-2 Septa |
Green | |
Rubber | |
Solid Disc | |
Thermogreen™ |
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Thermogreen is a registered trademark of Sigma-Aldrich Co. LLC