Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Neese Three-Piece Acid Suit

Click to view available options
Size:
Large
X-Large
2X-Large
3X-Large
4X-Large
5X-Large
Description
- Constructed of heavyweight 13 oz. (368g) PVC/polyester knit coated on both sides
- Jacket is a minimum of 30 in. long (76cm) with adjustments for various sizes
- Stand-up collar with snaps to allow for detachable hood
- Double welded seams
- Storm flap conceals dielectric snaps
- Flame retardant
Specifications
Specifications
Color | Green |
Hood Type | Detached |
Material | Polyester, PVC |
Size | 3X-Large |
Cuff Style | Elastic |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction