Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

MilliporeSigma™ Supelco™ Timestrip™ Indicators

Simple, visual reminders for any time driven event

Supplier:  MilliporeSigma™ Supelco™ 89148100EA

 View more versions of this product

Catalog No. 11-101-1602


Explore all special offers
Add to Cart

Description

Description

  • Small, self-adhesive labels that can be attached to or integrated into a product or device
  • Use to monitor elapsed time
  • Indicates when key time markers and/or a pre-defined elapsed time has been reached
  • Manual activation button on top
  • A colored line appears to show when it is armed
  • Color progresses along time markers in the viewing window
  • Non-toxic, polymeric assembly multilayer
  • Aluminum-plastic laminate encapsulating colored oils
  • Time Accuracy: ±15% (under isothermal conditions)
  • Limited shelf life, use by expiration date on label
  • Recommended Storage: room temperature
  • Produced under ISO 9001:2008
  • Irreversible, single use
Specifications

Specifications

1 Hour
1 Hour Run-Out Window (Calibrated (at 22°C))
Indicating When a Key Time Marker or Pre-Defined Elapsed Time Has Been Reached
22°C
Aluminum/Plastic
32 x 19 mm
72°F
100/Pk.
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Product Certifications
Promotions

Promotions

Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Your feedback has been submitted: Thank you for helping us improve our website.

Timestrip is a registered trademark of Timestrip Limited