Learn More
MilliporeSigma™ Supelco™ Timestrip™ PLUS Indicators
Record elapsed time at or above a specified temperature threshold in a simple and quick way
Supplier: MilliporeSigma™ Supelco™ 06693500EA
Description
- Small, self-adhesive labels that can be attached to or integrated into a product or device
- Manual activation button on top
- On window turns blue to confirm it is armed
- Blue color appears in the viewing window if a breach of the threshold temperature has occurred
- Cumulative duration of all breaches is shown by progress of blue dye along time markers
- Limited shelf life, use by expiration date on the label
- Time Accuracy: ±15% (under isothermal conditions)
- Recommended Storage: room temperature
- Produced under ISO 9001:2008
- Irreversible, single use
Specifications
8°CHr/ to 20°C | |
8 Hour Run-Out Window (Calibrated (at -18°C)) | |
Recording Elapsed Time at or Above a Specified Temperature Threshold | |
-20°C |
Aluminum/Plastic | |
40 x 19 mm | |
-4°F | |
500/Pk. |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
Timestrip Plus is a trademark of Timestrip Limited