Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Tingley™ Eagle™ Polyurethane on Nylon Suits: Jackets with Attached Hood
Shop All Tingley Rubber Co. Products
Click to view available options
Size:
Small
Medium
Large
X-Large
2X-Large
3X-Large
4X-Large
Description
Tingley's polyurethane on nylon suits are tough and generously cut to fit over the heaviest of work clothes.
- Made of 200 denier nylon
- Interior polyurethane coating and exterior durable water repellency coating for 100% waterproof protection
- Feature raglan sleeve construction for comfortable fit, stitched and taped seams, premium nonconductive and noncorrosive snaps and buckles and a storm fly front that seals out wind, rain and contaminants
- Mildew resistant
- Resistant to most hydrocarbon oils, organic acids, salts, alkalies and some organic solvents
Transportation, meat packing, utilities, municipalities and general industry.
Compliance
Breathable as per test method ASTM E96
Specifications
Specifications
Size | 2X-Large |
Material | Nylon, Polyurethane |
Color | Yellow |
Hood Type | Attached |
Product Type | Hooded Chemical-resistant Jacket |
Size (English) Chest | 52 to 54 in. |
Size (Metric) Chest | 132 to 137.1 cm |
Not recommended in ketones, alcohols and certain solvents.
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction