Learn More
Tingley™ Electra™ PVC/Nomex™ Overalls
Shop All Tingley Rubber Co. ProductsFluorescent background colors allow for excellent daytime visibility; 2 in. silver reflective trim reflects light for 360° nighttime conspicuity.
- Light weight with flame-resistant PVC coating on nonwoven Nomex, 9.5 oz., 15mil thick
- Full-cut shoulder with 90° sleeve to body angle for maximum freedom of movement
- Therm-O-Rad™ sealed seams for waterproof protection
- Excellent thermal performance
- Corduroy collar with hood in collar construction
- Oversized three-piece hood with adjustable velcro take-up strap
- Zipper/storm fly front seals out wind, rain, and contaminants
- ARC Rating, Lime: 7 cal/cm2, HAF: 69%, Break open: 38.6 cal/cm2
- ARC Rating, Orange: 11 cal/cm2, HAF: 79.2%, Break open: 36.4 cal/cm
- Non-conductive hardware
- Full-vented cape back for improved air circulation
- D-ring access for fall protection harness
- Heavy duty quick release suspender buckles
- Easy access cargo pockets with closure
- Velcro take-up straps for adjustable fit
- Mildew and chemical resistant
Line workers, troubleshooting, substation, switching, pipeline services, and construction.
Compliance
Conform to ASTM™ F1891 for Arc Thermal Performance. Meets ANSI™/ISEA 107-2010 standards. Class 3 compliant.
Specifications
Closure Type
Snap Fly with Hook and Loop Strap
Color
Fluorescent Orange, Red
Material
PVC
Seam Type
Therm-O-Rad Sealed
Size
X-Large
Arc Flash Rating
11 Calories/cm2
For Use With (Application)
Line workers, trouble shooting, substation, switching, pipeline services and construction
Thickness
15 mil
Certifications/Compliance
ANSI ISEA 107 Class E, ASTM F1891
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.