Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Tingley™ Magnaprene Neoprene Jackets
Shop All Tingley Rubber Co. Products
Click to view available options
Size:
Small
Medium
Large
X-Large
Specifications
Specifications
Size | Large |
Material | Neoprene, Nylon |
Color | Yellow |
Certifications/Compliance | ASTM D6413 |
Construction | Fabric, Nylon |
Coating | Neoprene |
Seam Type | Stitched, taped |
Resistance | Flame, mildew |
Thickness | 0.3 mm |
For Use With (Application) | Petrochemical, chemical, off shore drilling, mining, fishing and eorestry |
Show More |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction