Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Tingley™ Webdri™ Separates: Jackets, Corduroy Collar
Shop All Tingley Rubber Co. Products
Click to view available options
Size:
Medium
2X-Large
Description
Apparel is especially suitable for food processing, transportation, construction, forestry and manufacturing environments. Polyester-nylon fabric coated with PVC. Nonwoven, high loft fabric is plied in two directions, then stitch bonded in nylon. This makes fabric exceptionally soft and allows moisture to dissipate inside garments. All separates are safety yellow.
- Stays flexible in cold temperatures and has high resistance to oils
- All seams are sealed with a Therm-O-Rad™ molecular bond making seams waterproof for the life of the garment
- All fasteners are nickel and brass coated with plastic guaranteed for the life of the garment
- Garments withstand heavy wear and laundering
- Feature storm-fly snap front
- Batwing sleeves allow maximum arm movement
Specifications
Specifications
Size | Medium |
Material | Polyester, PVC |
Color | Yellow |
Size (English) Chest | 40 to 42 in. |
Size (Metric) Chest | 101 to 106 cm |
Length (English) Sleeve | 34 in. |
Length (Metric) Sleeve | 86.3 cm |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction