Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
PIP™ Top Grain Goatskin Leather Glove Protectors - Class 00 to 0
Shop All Protective Industrial Products Inc. Products
Click to view available options
Size:
7
8
9
10
11
12
Description
- Top grain goatskin leather construction is soft and abrasion resistant, while also providing tactile sensitivity
- Drivers style features a slip-on cuff for enhanced fit and comfort
- Ergonomic keystone thumb is durable and reduces hand fatigue
- Finger fourchettes enhance the natural contour of the glove
- Elastic closure sewn inside the glove for safety and comfort
- Designed for use with Class 00 to 0 Novax™ Natural Rubber Electrical Insulating Gloves
- Leather glove protectors should only be used for mechanical protection with rubber insulating gloves
- Not intended for use with electrical protection per ASTM F696-06 (2011) standards
- Color coded hems for easy size identification
- Meets ASTM F696-06 (2011) standards
Specifications
Specifications
Certifications/Compliance | ASTM F696-06 (2011) |
Applications | Industrial |
Color | Natural |
Material | Top Grain Goatskin Leather |
Product Type | Glove Protectors |
Size | 7 |
For Use With (Application) | Mechanical Protection |
For Use With (Equipment) | Novax™ Natural Rubber Electrical Insulating Gloves (Class 00 to 0) |
Glove Cuff Style | Open |
Hem Color | Light Blue |
Show More |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction