Learn More
Restek™ Topaz Straight Inlet Liner with Wool

Features revolutionary technology and inertness to deliver next level True Blue Performance
$216.00 - $348.00
Specifications
For Use With (Application) | DANI GCs |
---|---|
Quantity | 5/Pk. |
Liner Material | Topaz |
Catalog Number | Mfr. No. | Diameter (Metric) Inner | Includes | Price | Quantity & Availability | ||||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Diameter (Metric) Inner | Includes | Price | Quantity & Availability | ||||
06-611-303
![]() |
Restek™
23295 |
4 mm | Straight Liner with Wool |
Pack of 5 for $216.00
|
|
||||
06-611-296
![]() |
Restek™
23288 |
4 mm | Straight Liner with Wool, Ferrule Set |
Pack of 5 for $348.00
|
|
||||
Description
- Deactivation: Unbelievably low breakdown for accurate and precise low-level GC analyses
- Reproducibility: Unbeatable manufacturing controls and QC testing for superior reliability across compound classes
- Productivity: Unparalleled cleanliness for maximized GC uptime and lab throughput
- 100% Satisfaction: If a liner does not perform to expectations, it will be replaced or account will be credited
- Patented
Specifications
DANI GCs | |
5/Pk. | |
Topaz |
Your input is important to us. Please complete this form to provide feedback related to the content on this product.