Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Dynalon™ Transparent Pan Container with Lid, Polypropylene
Translucent polypropylene for visibility of contents
Supplier: Dynalon™ 4264440004/EMD
Description
- Withstands autoclavable temperature ranges from -40° to 266°F (-40° to 130°C)
- Non-stick smooth interior surface increases yield and eases cleaning
Specifications
-40°C to +130°C | |
3.69 L | |
Polypropylene | |
265.1 x 161.9 x 150.8 mm (10.4375 x 6.375 in. x 5.9375 in.) | |
3.9 qt. | |
0.71 lb. | |
Transfer Pan Plus Lid, Polypropylene |
Autoclavable | |
Transparent | |
Pan | |
Lid | |
Polypropylene Lid | |
0.259 kg |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction