Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Dynalon™ Transparent Pan Containers

Translucent polypropylene material allows for content visibility.
Supplier: Dynalon™ 4264440002
This item is not returnable.
View return policy
Description
- Withstand temperature ranges from -40 to +160°F (-40 to +70°C)
- Non-stick smooth interior surface increases yield and eases cleaning
Specifications
15.24 cm | |
17.52 cm | |
16.2 cm | |
6.9 x 6.4 x 6 in. (17.52 x 16.2 x 15.24 cm) | |
Polypropylene | |
Translucent | |
-40°C to +70°C |
6 in. | |
6.9 in. | |
6.4 in. | |
Snap-top Lid | |
Pan Container | |
2.2 L |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction