Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Hanesbrands Inc. Triple Layer 100% Cotton Reusable Face Masks

Face Masks feature Hanes Cool Comfort™ moisture wicking fabric are designed for everyday wear for all facial shapes. Soft earloops with internal rubber banding allow a comfortable personalized fit, while the adjustable nose piece and front panel pleats provide contoured facial coverage.

Supplier:  Hanesbrands Inc. MASKBBCGR

 View more versions of this product

Catalog No. 18-400-102

This item is not returnable. View return policy

Description

Description

  • Three layers of coverage
  • Soft and breathable
  • Washable and reusable
  • Soft 3-ply 100% cotton fabric
  • Comfortable for everyday wear
  • Features Hanes Cool Comfort™ moisture wicking fabric
  • Soft cotton earloops with internal rubber banding
  • Adjustable nose piece for enhanced fit
  • Front panel pleats provide contoured facial coverage
  • No exterior branding
  • Not recommended for use in a surgical setting
Specifications

Specifications

General Purpose Face Mask
Earloops
Standard
3-ply
Extendable ear loops
7 in.
MASKBB-CGR
Gray
Cotton
Non-sterile
Reusable
Yes
17.7 cm
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Product Certifications
Promotions

Promotions

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.